Drawell Ultrasonic Cleaning Machine DTD Series (Mesin Pembersih Ultrasonik / Perhiasan)

Sebelum PPN:
Rp34.999.900 - Rp109.999.900
Spesifikasi
Frequency (kHz)40
Accumulative Time (m)40-100
Drainage1-999
Sound Reduce CoverRT-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large screen LCD display
Display the parameters setting menu
Adjustable power: 40-100%
Digital setting ultrasonic cleaning time
Working time countdown display
Display actual temperature of the cleaning tank
temperature setting range: room temperature-80°C
timing Range: 1-600minutes adjustable
Equipped with a special stainless steel basket, reduce sound cover
The shell and cover are made by stainless steel
The equipment controlled by single-chip controller
The latest working parameters can be stored in memory after poweer-off

Ulasan Produk

Tidak ada ulasan