Sebelum PPN:
Rp139.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Clean Grade | Grade 100 (209 E U.S. Federal) |
|---|---|
| Number of Bacteria (per utensil hour) | ≤0.5 (90mm utensil) |
| Noise (dB) | ≤62 |
| Power (V/Hz) | 220/50 |
| Illumination (Lx) | ≥300 |
| Shell Material | Colored Steel Plate |
| Wind Speed (m/s) | 0.25-0.45 (slow, medium, and fast 3speeds) |
| Working Table Material | SUS304 Brushed Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Working Principle
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the production ofenvironmental cleanliness requirements.
Application Range
Horizontal flow work bench noise is compared small, so it is usually used in electronicindustry, which has little effect to health.Horizontal laminar flow is widely used in electronics, national defense, precisioninstruments, meters, pharmaceutical industries, etc.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304brushed stainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
6.The fan is installed on the bottom of the laminar flow cabinet
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the production ofenvironmental cleanliness requirements.
Application Range
Horizontal flow work bench noise is compared small, so it is usually used in electronicindustry, which has little effect to health.Horizontal laminar flow is widely used in electronics, national defense, precisioninstruments, meters, pharmaceutical industries, etc.
Characteristics
1. Adopt Arbitrary positioning sliding door system
2. The shell is made of colored steel plate, and the working table is SUS304brushed stainless steel, which is corrosion resistant and easy to clean
3. Lighting and sterilization system safety interlock
4. Digital explicit liquid crystal control panel. Three stages wind speed(fast, mediumand slow ). Except SW-CJ-1D and SW-CJ-1G which only has two stages of windspeed.
5.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter
6.The fan is installed on the bottom of the laminar flow cabinet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
