Drawell Desktop Laminar Flow Cabinet Vertical

Sebelum PPN:
Rp33.999.900 - Rp43.999.900
Spesifikasi
Clean GradeGrade 100 (209 E U.S. Federal)
Number of Bacteria (per utensil hour)≤0.5 (90mm utensil)
Noise (dB)≤62
Power (V/Hz)220/50
Illumination (Lx)≥300
Wind Speed (m/s)0.25-0.45 (slow, medium, and fast 3speeds)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Working Principle
First, the air is inhaled through the fan and then filtered by the HEPA filter throughthe static pressure box. After that the filtered clean air is sent out in the state ofvertical or horizontal air flow, so that the operation area continues to reach the100-level cleanliness under the control of clean air and to ensure the production ofenvironmental cleanliness requirements.
Application Range
The vertical flow clean bench is noisy than horizontal clean bench because its fan isinstalled at the top. The wind blowing vertically so it is often used in medical engineeringto ensure the operator’s health.Vertical laminar flow clean bench is widely used in areas requiring partial cleaning,laboratories, biopharmaceuticals, optoelectronics, microelectronics, hard disk manufacturingand other fields.
Characteristics
1. Vertical air flow
2. Using remote to control the wind speed (two-stage wind speeds
3.Equipped with HEPA filter. With primary filter for preliminary filtration, which caneffectively extend the life span of HEPA filter

Ulasan Produk

Tidak ada ulasan