Showa Corp. Flow Proper Units (Sambungan Lurus)

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
Recommended Viscosity (mm²/s)20-500
Operating Pressure (MPa) 0.15-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow Proper Units are to be installed within a resistant type system utilizing the intermittent / cyclic distribution method. Flow Proper Units enable delivery of oil at a required flow rate and can be attached to Dester Units (Distribution Block) or individual lubrication points.
6 types of connector combinations are available, each with a selection of 7 oil flow rates. As the classification number increases a step, the flow rate doubles, allowing flow manipulation.
These units are to be used in conjunction with accumulative pressure type pumps (ref. page 3). Flow Proper Units are not to be utilized with volumetric type pumps, grease pumps or LA type hand pumps.
Feature
- Resistance type distribution equipment for intermittent distribution systems
- Various flow-rates available. Flow-rate determined by flow numbers (00 to 5)
- Various types available to cover a variety of connection possibilities

Ulasan Produk

Tidak ada ulasan

Halaman Terkait