KOGANEI Solenoid Valve 501 Series

Sebelum PPN:
Rp6.599.900
Spesifikasi
Number of Ports4
Valve FunctionDouble Solenoid
Number of Positions2
MediaAir
Operation TypeInternal Pilot Type
Port Size1/2
LubricationRequired (Turbine Oil Class 1 (ISO VG32) or Equivalent)
Response Time ON/OFF Horizontal Direction (ms)70
Response Time ON/OFF Vertical Direction (ms)90
Operating Temperature Range (Atmosphere and Media) (°C)0-60
Mounting DirectionAny
Effective Area (mm²)50
Maximum Operating Frequency (Hz)5
Operating Pressure (MPa) 0.1-0.9
Operating Pressure (kgf/cm²)1-9.2
Operating Pressure (psi)15-131
Proof Pressure (MPa)1.35
Proof Pressure (kgf/cm²)13.8
Proof Pressure (psi)196

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan