KLEENGUARD Nitrile 2Pro Gloves G10 (Sarung Tangan)

Sebelum PPN:
Rp319.900
Spesifikasi
ColorBlue
Thickness (mm)3.0
Length (inch)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. Your employees are your most valuable asset, and KleenGuard G10 2PRO Nitrile Gloves help keep them safe. Your employees can use them with confidence. Thanks to the smart design, these powder-free, ambidextrous, touchscreen compatible blue nitrile feature a 6 mil thickness for both comfort and protection. The textured fingertips give employees a grippable surface for dexterity while performing sensitive tasks. The beaded cuff helps prevent roll-down and makes the gloves easier to don. They are available in a variety of sizes (including XS, small, medium, large and XL) and are 9.5” long. The gloves are not made with natural rubber latex. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand. The G10 2PRO gloves also meet US FDA regulations for food contact applications. Making the right Personal Protection choice is difficult. Perform with distinction with KleenGuard Personal Protective Equipment (PPE).

1,000 KleenGuard G10 2PRO Nitrile Gloves (10 cartons of 100), Small Size, Blue Nitrile Gloves
These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications and are not made with natural rubber latex
Textured fingertips give users dexterity and control when performing delicate tasks and come in a variety of sizes (extra-small, small, medium, large and extra-large)
Beaded cuffs prevent roll-down and help alleviate concerns of contamination and allow for superior donning
G10 2PRO Blue gloves can be recycled via the Kimberly Clark Professional RightCycle Program

Ulasan Produk

Tidak ada ulasan