CORNING Thermowell PCR 96-well Plates

Sebelum PPN:
Rp3.399.900 - Rp3.699.900
Spesifikasi
Size (well)96
Sterilitynon-sterile
Well Volume (μL)200
TechniquePCR: suitable
ColorClear

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Thermowell 96 well polycarbonate PCR microplates fit the most commonly used thermal cyclers
- For oil-free operation, plates must be used with sealing tape or a sealing mat and used in conjunction with thermal cyclers that have heated lids
The Corning Thermowell PCR 96 well microplates are designed for use in most thermal cyclers and offer a rigidity that makes them ideal for high-throughput (HT) automation. Each 96 well plate is 100% integrity-tested to ensure quality and reliability, and each lot is tested and certified to be RNase and DNase free. These 96 well plates also offer an extremely uniform wall thickness which enables heat to transfer quickly and consistently from well to well.
Feature
- Thermowell 96 well polycarbonate PCR microplates fit the most commonly used thermal cyclers
- For oil-free operation, plates must be used with sealing tape or a sealing mat and used in conjunction with thermal cyclers that have heated lids
The Corning Thermowell PCR 96 well microplates are designed for use in most thermal cyclers and offer a rigidity that makes them ideal for high-throughput (HT) automation. Each 96 well plate is 100% integrity-tested to ensure quality and reliability, and each lot is tested and certified to be RNase and DNase free. These 96 well plates also offer an extremely uniform wall thickness which enables heat to transfer quickly and consistently from well to well.
Use
suitable for (PCR applications)

Ulasan Produk

Tidak ada ulasan