CORNING Bottle Storage Easy Grip Round Plastic (Botol Bulat / Botol Lab)

Sebelum PPN:
Rp1.899.900 - Rp5.099.900
Spesifikasi
Sterilitysterile, sterile
Neck Diameter (mm)45
Bottle Neck Diameter (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Corning Easy-Grip disposable storage bottles are ideal for storing media, buffers, and other aqueous solutions.
- Features easy grip sides for convenient handling.
- Plug seal caps (45 mm) provides an airtight seal and help minimize the risk of contamination.
- Certified non pyrogenic.
Feature
- Corning Easy-Grip disposable storage bottles are ideal for storing media, buffers, and other aqueous solutions.
- Features easy grip sides for convenient handling.
- Plug seal caps (45 mm) provides an airtight seal and help minimize the risk of contamination.
- Certified non pyrogenic.

Ulasan Produk

Tidak ada ulasan