Blueprint Omni Barcode Scanner 2D

Sebelum PPN:
Rp859.900
Spesifikasi
Scan TypeCMOS
CPU32-bit ARM MCU + DSP
Resolution480x640
Decoding Speed (cm/s)35 (10mil QR)
Scan ModeAuto Sensing
Dimensions (LxWxH) (mm)110x99.3x149.6
InterfaceUSB
LED LightWhite LED
LanguagesEnglish, Belgian, Finnish, French, German, Italian, Swedish, United Kingdom, Denmark, Norway, Spain, Portugal, Turkey Q, Turkey F, Japan, Russia, Czech Republic, Thailand, Ukraine, Brazil, Greece, Hungary, Netherlands, Poland, Romania, Slovakia
Power Consumption Electrical (W)0.9 (Standby), 1.25 (Work), 1.6 (max)
Power Supply (V)DC 5 +-5%
Scanning Depth (cm)QR Code 12.50mil (7 bytes) : 0-11; PDF417 9.17 miles (7 bytes): 0-11; Data Matrix 12.50mil (8 bytes): 0-7; Code 128 7.50mil (15 bytes): 1-10; EAN1 (10mil): 3-12
Storage Temperature (°C)0-50
System CompatibleWindows XP, 7, 8, 10, MAC
Temperature Humidity (%)Working Temp: 5-85; Storage Temp: 5-95
Working Temperature (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
BARCODE SCANNER BLUEPRINT OM200 Barcode Scanner 2D
CMOS Sensor, dan Auto Sense
Bisa scan barcode melengkung, warna warni, barcode merah, dan barcode frozen
Feature
Decoding Ability
1D Codabar, Code39,Code32, Interleaved 2 of 5 (ITF25 ),Industrial 2 of 5 , Matrix 2 of 5, Code 93, Code 11, Code 128, GS1-128, UPC-A, UPC-E, EAN/JAN-8, EAN/JAN-13, ISBN, GS1 databar, Composite, GS1 Composite, ISNB-13, MSI Plessey, Ucc/EAN 128. 2D : PDF417, QR Code, Data Matrix, Aztec Code, Micro QR Code

Ulasan Produk

Tidak ada ulasan