Autonics FM Series Counter Controllers (Alat Penghitung Digital)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900 - Rp2.799.900
Spesifikasi
Max. Counting Speed (cps)1, 30, 300, 2k, 5k
Min. Signal Width (ms)20
Environment Ambient Temperature (°C)-10 to 55; Storage: -25 to 65
Environment Ambient Humidity (%RH)35 to 85; Storage: 35 to 85
External Power Supply (VDC)Max. 12 (±10% 50mA)
Operation MethodCount up, Count down, Count up/down
Power Supply (VAC/Hz)100-240/(50/60)
Protection StructureIP20(front panel)
Signal Input MethodVoltage input (PNP), No-voltage input (NPN)
TerminalTerminal block

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FM series measure counters can preset multiple or divisor for 1 input pulse and display the calculated value in multiply-mode and divide-modes. The counters feature counting speeds of 1 cps, 30 cps, 300 cps, 2 kcps, and 5 kcps and decimal point display function (fixed decimal point). The FM series counters feature a standard DIN size of W 72 x H 72 mm and are available in 4-digit and 6-digit models.
Feature
'- Measure counting : multiply-mode/divide-mode
- Operation modes : count-up, count-down, count-up/down
- Counting speeds : 1cps/30cps/300cps/2kcps/5kcps
- Parameter configuration settings : input/output operation mode, max. counting speed, decimal point location, OUT1/OUT2 output time (0.01 to 99.99 sec), no-voltage (NPN)/voltage (PNP) input selection, multiply-mode/divide-mode selection
- 10 year memory protection (using non-volatile semiconductor)
- Power supply : 100-240 VAC 50/60 Hz

Ulasan Produk

Tidak ada ulasan