INA Axial Cylindrical Roller Bearing

Sebelum PPN:
Rp1.599.900
Spesifikasi
Bore Diameter (mm)65
Outside Diameter (mm)100
Height (mm)27
Basic Dynamic Load Rating (Axial) (N)177000
Basic Static Load Rating (Axial) (N)500000
Fatigue Load Limit (Axial) (N)49000
Minimum Diameter Shaft Shoulder (mm)96
Maximum Diameter of Housing Shoulder (mm)69
Maximum Recess Radius (mm)1
Rip Diameter Shaft Washer (mm)100
Minimum Chamfer Dimension (mm)1
Limiting Speed (rpm)3550
Maximum Operating Temperature (°C)120
Minimum Operating Temperature (°C)-30
Reference Speed (rpm)1250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Axial cylindrical roller bearing

Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Feature
Single and double row axial cylindrical roller bearings are particularly suitable where:
- High axial and shock loads occur in one direction but no radial loads are present
- The load carrying capacity of the corresponding axial deep groove ball bearings is no longer adequate (in this case, bearings of series 811 and 812 are especially suitable)
- The bearing arrangement must have very high axial rigidity
- The axial space available is very small
- The bearing arrangement can be configured, where the axial space is very small, as a direct bearing arrangement
- The bearing parts can or must be mounted separately
- The bearing arrangement is not configured in itself but, for cost reasons, ready-to-fit standard bearings are to be used

Ulasan Produk

Tidak ada ulasan