CAS Bench Scale and Printer DLP

Sebelum PPN:
Rp7.799.900 - Rp13.999.900
Spesifikasi
Display6 Segment 1inch LED
PowerDC 12V Adaptor & 6V rechargeable Pb Battery AA size dry battery x6 (option)
Operating Temperature (°C)-10 to 40
Battery Life (hour)Approx. 120/33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
rong mild steel construction
Suitable for industrial environment
100% corner adjusted
Simple and prompt full digital calibration
High A/D conversion speed (80 times/sec)
High resolution 1/10.000
Multi-calibration
Weight back-up function
Weight comparison: Hi, Low, OK (only LCD)
Numeric keys & function keys
Various power supplies [DC adaptor, Rechargeable battery or AA size dry battery x 6 (option)]
4 & 6 wire load cell support
2 serial ports
3 standard, 1 port
Option: 1 additional port (for PC, Printer, Remote display communication, etc)
Multi-purpose cradle
Interface
Standard: RS-232C
Option: RS-422, RS-485

Ulasan Produk

Tidak ada ulasan

Halaman Terkait