Spesifikasi
| Capacity/Speed (GB) | 32 |
|---|---|
| System Requirements | Operating System; Windows 7 and higher; Mac OSX 10.1 and higher; Linux Kernel 2.6 and higher |
| Interface | USB-A, USB 3.2 Gen 1 (Also compatible with USB 2.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Portable and fast, ideal for all your storage needs!
Available in a wide variety of colors and capacities, Verbatim® PinStripe USB drives make storing and organizing your important files quick and easy. The convenient cap-less design with retractable housing protects the USB connector and easily slides in and out.
The USB 3.2 Gen 1 interface offers faster data transfer speeds versus USB 2.0 making it easy to transfer multiple files at once or larger files without error. No USB 3.2 Gen 1 ports? No worries! This is drive is backwards compatible with USB 2.0 ports.
These Verbatim USB drives include built-in Microban® antimicrobial product protection. This antimicrobial technology helps prevent the growth of bacteria – keeping your USB drives cleaner!
USB 3.0 is equivalent to USB 3.1 Gen 1 and USB 3.2 Gen 1.
Available in a wide variety of colors and capacities, Verbatim® PinStripe USB drives make storing and organizing your important files quick and easy. The convenient cap-less design with retractable housing protects the USB connector and easily slides in and out.
The USB 3.2 Gen 1 interface offers faster data transfer speeds versus USB 2.0 making it easy to transfer multiple files at once or larger files without error. No USB 3.2 Gen 1 ports? No worries! This is drive is backwards compatible with USB 2.0 ports.
These Verbatim USB drives include built-in Microban® antimicrobial product protection. This antimicrobial technology helps prevent the growth of bacteria – keeping your USB drives cleaner!
USB 3.0 is equivalent to USB 3.1 Gen 1 and USB 3.2 Gen 1.
Feature
Built-in Microban® antimicrobial product protection helps fight bacteria growthUSB 3.2 Gen 1 interface is up to 10X faster than USB 2.0 while still compatible with USB 2.0 ports
Retractable USB connector means no cap to lose
Password protection software available for download (Windows only)
Limited lifetime warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
