Mitech Ceramic Tube Target (Alat Uji Keretakan NDT)

Sebelum PPN:
Rp149.999.900 - Rp179.999.900
Spesifikasi
Power Voltage (V)220
Darkroom Disposaltemperature 20°C±2°C,development 5 minutes, blackness≥ 1.5
FilmTianjin III film, two sides lead foil
Focus to Film (mm)600
Insulation WaySF6
Controller Dimensions (mm)320x280x160
Controller Weight (kg)12
Exposure Time (minute)5
Max. Tube Current (mA)5
Radiation Angle (°)360x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MITECH inflatable X ray generator is a portable X-ray flaw detector for X ray nondestructive testing, it uses the the difference of degree of absorption to material thickness to detect the internal defects of materials. The detector has the advantages of small size, light weight, easy-carry, simple operation, especially suitable for cooperatively working with power generation units in various harsh environments ; film material can directly display the size and shape of internal defects in the workpiece , the defects image reflected on the film are true and clear and it can be long-term preserved; Without special requirements to the surface roughness of the workpiece . the effect of material grain size has little effect on the test results, applied to the internal defect detection of various materials. With strong anti-interference ability, good stability, reliable operation, it has obvious advantages in the construction and high-altitude operations, is widely used in shipbuilding, machinery manufacturing, aviation, railway, pressure vessels, boilers, oil, Chemical industry, national defense industry and other industries, is the ideal equipment for nondestructive testing.

Ulasan Produk

Tidak ada ulasan