Mitech Rechargeable Variable Frequency Rotating Magnetic Field Flaw Detector (Alat Uji Partikel Magnet)

Sebelum PPN:
Rp99.999.900
Spesifikasi
LightingWhite
Battery Voltage (V)18
Charging Limited Voltage (V)21
Power Voltage (V)220
Dimensions (mm)158x118x84
Integrative Sensitivitytype A 15/100 standard specimen, artificial notch clearly showed
Battery Capacity (AH)10
Charging Time (hour)4-5
Continuous Working Time (hour)>6
Electromagnetic Yoke Weight (kg)3.75
Lifting (N)> 216(no less than 22kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MITECH MT-2XCF rechargeable frequency conversion rotating magnetic flaw detector is based on principle that the leakage magnetic field can absorb the magnetic powder. Make use of magnetic yoke magnetized the workpiece of ferromagnetic material. If there has defects it will produce leakage magnetic field that will adsorb magnetic powder. We could detect the flaw by observing the density of adsorption magnetic powder. It adopts large capacity lithium battery. By the inverter and the phase shifted signal processor to provide power for the detector, it solves the shortcomings of traditional magnetic particle detector relying on the 220V power supply. It has low power consumption and can continuous work for more than 6 hours. And the battery can be charged when the detector is on and off. Especially suitable for the field testing. It can choose the current frequency according to the flaw depth with unique frequency conversion communication design, that improve the detection sensitivity. It’s widely used in aircraft manufacturing, boiler and pressure vessels and other fields. It is a necessary professional precision instrument of quality control, in-service safety monitoring and life assessment.

Ulasan Produk

Tidak ada ulasan