DEERMA Dry and Wet Vacuum Cleaner (Penyedot Debu)

Sebelum PPN:
Rp2.499.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A vacuum cleaner that allows you to work on dry and wet surfaces, it is perfect for everyday cleaning of the house from all dirt, both smaller and larger.

This multifunctional vacuum cleaner, thanks to its design, allows you to clean dry surfaces, suck in liquids, and after switching to the blower mode, it will be perfect as a dryer. Thanks to it, you will clean up dust, other particles and liquids at the same time.

The vacuum cleaner also allows you to clean materials such as sand, nails or glass.

The 1,200 W motor, 33,000 rpm capacity and 18,000 Pa suction power can easily handle any specks of dust as well as larger debris, leaving your floors cleaner than ever.

The device is equipped with two floor attachments.
The classic nozzle will vacuum carpets or carpets, and after removing the additional brush, it will be perfect for vacuuming hard floors made of tiles or panels. In addition, the set includes a special tip designed for cleaning liquids, perfect for vacuuming the kitchen or bathroom. The horn brush will do its job when vacuuming in corners, and thanks to the bristles, it will be perfect for vacuuming furniture. A crevice nozzle will help pull dust and dirt out of every nook and cranny of your home.

Thanks to the possibility of switching the vacuum cleaner from suction to blowing mode, you can quickly turn it into a dryer, which you can dry the floors or your dog's hair after a bath or a walk on a rainy day.

Due to its design, the dust and dirt container is extremely easy to empty and clean, as it can be washed under running water. The transparent housing allows you to control the level of its filling on an ongoing basis, and the lit diode will inform you about the need to empty it.

The aluminum vacuum cleaner tube is adjustable in length in the range of 54-82 centimeters, ensuring comfort and convenience, limiting excessive stress on the spine when using the vacuum cleaner, as well as the switch that can be operated with the foot. 4 wheels significantly affect the mobility of the vacuum cleaner.

The cyclone filtration system in combination with the HEPA filter is extremely effective during cleaning, cleaning the air from dust particles, thanks to which you will breathe better.

The vacuum cleaner housing allows you to store the nozzles on it, so that they will not get lost at home and do not require additional space.
Feature
Perfect for cleaning dry and wet surfaces
Ready to go in 20 seconds
Universal, thanks to the large number of tips
Cleans and sterilizes

Ulasan Produk

Tidak ada ulasan