Pedrollo Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal)

Sebelum PPN:
Rp19.999.900 - Rp22.999.900
Spesifikasi
Voltage (V)400
Phase3
ImpellerNoryl
Shaft Diameter (mm)18
Diameter Inlet x Outlet (inch)1 1/4x1
Dimension A (mm)93
Dimension B (mm)127
Dimension C (mm)220
Dimension H1 (mm)41.5
Dimension N1 (mm)143
Dimension N2 (mm)146
Dimension S1 (mm)14.5
Dimension S2 (mm)10
Dimensions t (mm)185
Pump BodyCast iron with threaded ports in compliance with ISO 228/1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for use with clean water and with liquids that are not chemically aggressive towards the materials from wich the pump is made. As a result of their quitness these pumps are widely used in domestic application such as the distribution of water in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait