Pedrollo Pump Submersible Stainless Steel (Pompa Celup)

Sebelum PPN:
Rp7.799.900 - Rp21.999.900
Spesifikasi
Power (V)220
Pump BodyStainless steel AISI 304 complete with threaded ports in compliance with ISO 228/1
ImpellerStainless Steel AISI 304 VORTEX type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RX-VORTEX series pumps are suitable for use with dirty water. The design solutions that have been adopted, such as the complete cooling of the motor, guarantee the reliability of the pump. They are suitable for use in domestic applications such as for discharging dirty water containing suspended solids

Ulasan Produk

Tidak ada ulasan