XIBEX Tramp Oil Removal and Bacteria Killer

Sebelum PPN:
Rp159.999.900
Spesifikasi
Machine Size (mm)410x520x880
Capacity of Machine (L)35
Power Supply Capacity (kWh)1 of electricity per 24h
Filter Spesifications (mm)0.4 Max. Particle
Pump Flow (L)Max. 10-30
Pumps Caliber (inch)3/8
Machine Outlet Diameter (inch)1
Ozone Value (mg/hour)500 (produces 500mg of ozone per hour)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The portable, cost-effective XYBEX PurifierPlus system pays for itself with material cost savings, reduced downtime and recycling costs. Not only does it enhance production and make the workplace cleaner, it also is better for employee health and the environment. Unlike units which simply separate machine tramp oil (the unwanted byproduct of the machining/metalworking process) from coolant, PurifierPlus has an ozone disinfection function which kills bacteria. Not only is the coolant cleaned and lasts longer, it’s purified and reused, and the subsequent problematic stench from bacteria and fungal growth is eliminated. Improve production, reduce costs, and experience a cleaner workplace with PurifierPlus.
Feature
Separates free tramp oil and extends coolant life
Reduces tool wear and costly parts rejects
Easy to use with a handy set-timer to operate on its own
Adjustable flow rate filter from 10 to 30 liters/hr
Kills bacteria (for best results run 1 hour for each 100liters in sump; ozone function disinfects at 500 mg/hr)
Built-in pH detector (optional) adjusts pH to control range
Portable for use on multiple machines in the facility
PurifierPlus quickly pays for itself in savings:
- Saves 10% to 25% on annual coolant cost
- Saves 30% to 50% on additional water cost
- Saves 10% to 25% on tooling costs and part reworks
- Reduces clean-up time 60% to 80% annually

Ulasan Produk

Tidak ada ulasan