Logitech Desk Mat Studio Series

Sebelum PPN:
Rp419.900
Spesifikasi
Dimensions (mm)300x700x20
Material100% RECYCLED POLYESTER, Surface & Inner Layer, 72% Natural rubber, Nylon + Polyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOGITECH DESK MAT - STUDIO SERIES
Beautiful and comfortable desk mat with anti-slip base and spill-resistant design

YOUR WORKSPACE. DEFINED.
Meet the accessory that takes your workspace to the next level, perfectly complementing your Logitech tools. Get the fresh pop of color you crave, the comfort you need, and the desk protection you expect.
Feature
ELEVATE YOUR SPACE
Boost your space and protect your desk. The soft cloth mat delivers style and comfort. Get it in Lavender, Dark Rose or Mid Gray.

SPILL RESISTANT
Logitech Desk Mat features a spill-proof coating that withstands accidental mishaps, so liquids can easily be wiped away

ALL GLIDE. NO SLIDE.
The soft surface fabric provides a comfortable mousing experience, while the rubber 4Products containing natural rubber latex may cause allergic reactions in some individuals. anti-slip base prevents sliding on any surface, keeping a firm hold on your desk no matter what.

BEAUTY THAT LASTS
Carefully selected materials that prevent the mat from wrinkling and shrinking, while a flat-stitched design protects the edges from fraying. The anti-slip base features natural rubber 5Products containing natural rubber latex may cause allergic reactions in some individuals., while the soft, comfortable surface fabric and inner layer 616% of total weight are made from recycled polyester, giving a second life to PET bottles.

MIX, MATCH, PAIR
Get the curated workspace that unleashes your personality. Logitech Desk Mat pairs perfectly with the playful Logitech POP Mouse and mechanical Logitech POP Keys with customizable emoji keys. Add a modern webcam and headset to complete your work-from-home setup. Great video and audio go a long way in boosting communication in virtual meetings and presentations

Ulasan Produk

Tidak ada ulasan