Multi One Plus Premium Face Mask Earloop Hijab 3ply (Masker Hijab)

Sebelum PPN:
Rp42.900
Spesifikasi
ColorGreen
Type3ply Earloop Hijab
Expired (y)5
Filter Performance (%)≥94
Bacteria Filtration Efficiency (%)≥95
Particulate Filtration Efficiency (%)≥95
Differential Pressure (mmH20)<5
FlammabilityClass 1
Fluid Resistance (mmHg)120
Marketing Authorization Number of KEMENKES RIAKD 21603910874

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medical Mask 3ply filter
Comfort and soft
Accordance with ASTM F2100-11 Level 2
FFP2 (EN 149-2001)
No Reg Kemenkes: AKD 21603910874
No Reg FDA: DUNS No 66-001-3933
Intended Use:
- protect Respiration from dust and pollution
- Filter out particulates and bacteria in the air
- Protect from blood fluid contamination
- protect your respiration and mouth from contamination of airborne particulates and chemicals
Certification:
- Laboratory Report Test (Nelson)
- Product Certification of Free Sale
- CE Certificate
- ISO 13485:2016 Certificate
Warning
Don’t use if the package is broken
Disposable use
Store at room temperrature
Feature
- Middle filter
Non woven fabric for comfort and smooth breathing
- Inner Filter
Non woven fabric for comfort and smooth breathing
- Outer Filter
Non woven fabric for comfort and smooth breathing

Ulasan Produk

Tidak ada ulasan