BOSCH 360° Cleaning Attachment Kit

Kondisi Barang:
Sebelum PPN:
Rp619.900
Spesifikasi
Pressure (bar)135
Tool Dimensions (mm)367x364x94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Expert 360° Cleaning Kit makes quick work of outdoor dirt
With the Bosch 360° Cleaning Kit, it’s never been easier to clean up outdoors and get rid of dirt in awkward spots. This time-saving all-rounder comes with a 360° spray gun that, with one-handed operation and a rotating nozzle, can be angled for effortless jet or gentle cleaning of outdoor furniture or hard-to-reach places like high up windows or car undersides. Attach a 6-metre extension hose for easy distance application, while still connected to power points and water sources. This dynamic cleaning kit is completed by a highly absorbent microfibre cloth that polishes streaks and puts a shine on bikes and cars.

Ulasan Produk

Tidak ada ulasan