ebro Robust Data Logger for The Care Sector

Sebelum PPN:
Rp76.999.900
Spesifikasi
Data Memory27, 480 (Measurement Value)
SensorPt 1.000 (Class A)
Protection ClassIP68
Dimensions (mm)48x24 (Ø x H)
Accuracy (°C)± 0.5; ± 0.2; ± 0.1;
Measured VariablesTemperature
Measurement Range (°C)-90…+105
Resolution (°C)0.01
Storage Temperature (°C)-20…+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust temperature data logger for regular independent routine checks in the care sector to check the A0 value in the bedpan washer.

Benefits:
• robust data logger
• wireless measurement

Applications:
• A0 value calculation
• disinfection protection
• Routine control in care facilities
• A0 Value calculation

Ulasan Produk

Tidak ada ulasan