ebro Single-Use Temperature Data Logger

Sebelum PPN:
Rp18.999.900
Spesifikasi
Data Memory20.000 (Measured Data)
Accuracy (°C)±0.5 (±0.8 °C for the remaining measuring range)
Protection ClassIP65
Dimensions (mm)80x28x12
Resolution (°C)0.1
Battery (V)3 (CR2032)
Measured VariablesTemperature
Measurement Range (°C)-30…+60
Storage Temperature (°C)-30…+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EBI 330-T30 Single-Use USB Data Logger provides cost-saving continuous temperature monitoring during the transport of temperature-sensitive goods. The logger can easily be connected to any PC via the USB interface. Directly on the destination, the EBI 330-T30 creates a PDF report automatically with all the important data of the temperature curve. A special software is not required. The software by which the data logger can be read out is optional and FDA 21 CFR Part 11 compliant. Before using the EBI 330-T30 USB data logger can be programmed easily via the free online configurator at www.ebi330.com, a pre-configuration is also possible.
Applications: Logistics, Laboratory, Pharma – Vaccine –Drugs, Food and Storage control

Ulasan Produk

Tidak ada ulasan