ebro pH Meter with Penetration Electrode

Sebelum PPN:
Rp23.999.900
Spesifikasi
Storage Capcaity4000 (Values)
Accuracy (pH)± 0.03
Protection ClassIP65
Dimensions (mm)200x95x40
Resolution (pH)0.01
Battery (V)1.5 (3 Batteries Type AAA)
Measuring Range (pH)0…14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
with automatic temperature compensation
• Configuration directly on the device using 5 keys and display
• Backlit graphic LCD display
• Logging function
• Temperature -
compensated • Software connection with IF 830 Winlog.pro, Winlog.med and
Winlog.validation
The set includes:
• PHT 830 pH measuring device
• pH penetration Electrode
• pH 4, pH 7, pH 9 buffer solution
• KCl solution
• Carrying case

Ulasan Produk

Tidak ada ulasan