ebro BT Dual Radio Thermometer

Sebelum PPN:
Rp13.999.900
Spesifikasi
Data Memory200 (Measurement Values)
SensorThermocouple Type T
Protection ClassIP65
Dimensions (mm)169.5x44x23 (without Probe)
Resolution (°C)0.1
Battery (V)3.7 (Recharchable lithium polymer battery)
Measured VariablesTemperature
Measurement Range (°C)-50…+250
Storage Temperature (°C)-30…+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
for the efficient collection and documentation of measurement data
• Wireless data transmission via Bluetooth Low Energy
• Wireless recharchable battery
• Display with backlight for reading in dark environments
• Display can be upside down for
reading from both sides

Ulasan Produk

Tidak ada ulasan