ebro Electronic Contact Thermometer

Sebelum PPN:
Rp21.999.900
Spesifikasi
Accuracy (°C)± 1
Protection ClassIP65
Dimensions (mm)54x22x110 (without probe)
Resolution (°C)1
Measured VariablesTemperature
Battery (V)3 (Lithium (Type CR 2477))
Measurement Range (°C)-50…+300
Storage Temperature (°C)-30…+70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
for replaceable Pt 100 probes
• High accuracy through Fuzzy logic
• Suitable for all magnetic stirrers
• Minimizes the exceeding of temperature limit
• Diferent Pt 100 probes available Laboratory
technology
• Magnetic mixing Heating baths

Ulasan Produk

Tidak ada ulasan