ebro Winlog.web Software

Sebelum PPN:
Rp41.999.900
Spesifikasi
Hardware RequirementsProcessor: Pentium 2 GHz, Main memory: 4 GB, Free hard disk space: 20 GB, USB
Software RequirementsWindows 8,10 (32 Bit or 64 Bit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional version internet and local network based use
• Web based client/server solution: the measurement data can
be evaluated on all PCs and smartphones via the internet or
connected to the local network
• Very flexible and wide alarm management: alarm notifications
upon user defined conditions, alarm notification via email; visual
and audible alarm via the graphical user interface
• Connection of the interface IF 400 via USB and Ethernet
• FDA 21 CFR Part 11 data security functionality
• Management of larger data sets
• IQ / OQ documentation to qualify the system is available user interface
• Connection of the interface IF 400 via USB and Ethernet
• FDA 21 CFR Part 11 data security functionality
• Management of larger data sets
• IQ / OQ documentation available

Ulasan Produk

Tidak ada ulasan