ebro Fold-Back Thermometer

Sebelum PPN:
Rp8.799.900
Spesifikasi
SensorPt.1000
Accuracy (°C)± 0.3
Protection ClassIP54
Dimensions (mm)44x18x158 (L : 105mm)
Resolution (°C)0.1
Battery (V)3 (Lithium)
Measured VariablesTemperature
Measurement Range (°C)-50…+200
Storage Temperature (°C)-10…+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
with foldable Pt 1000 penetration probe and high accuracy
• High accuracy Pt 1000 sensor
• Fold-back probe
• Robust and impact resistant
• Short response time

For fast, exact temperature monitoring in incoming goods inspections, catering, food products industry, trade, cool house

Ulasan Produk

Tidak ada ulasan