BOROSIL Flask Round Bottom Four Neck

Sebelum PPN:
Rp1.699.900
Spesifikasi
Volume (ml)2000
Interchangeable Joint24/29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Uniform wall thickness distribution and round-bottom shape make them
ideal for heating
- The shape facilitates uniform heating
- Accessories, thermometer, column, dropping funnels, boiling capillaries,
etc. can be fitted depending upon the application
- Generally used in distillation and extraction processes
- The centred neck is vertical. All the three side necks are inclined at an 0 angle of 20 to the vertical neck
0 0 - The two side necks are 180 apart, and a third side neck is at 90 from the
other two necks

Ulasan Produk

Tidak ada ulasan