BOROSIL Burette Boroflo Class A

Sebelum PPN:
Rp719.900
Spesifikasi
Volume (ml)50
Graduation Interval (ml)0.10
Tolerance (±ml)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Burettes, Fitted with Boroflo GP (General Purpose), Screw Thread with PTFE
Keys, Accuracy as per Class A of I IS 1997:2008/EN ISO 385, with Certificate

- Generally used in Titration process
- Comes with Boroflo with PTFE key that is highly resistant to chemical attack
- No need to lubricate it as PTFE key is used
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait