Microlit Bottle Top Dispenser For Hydrofluoric Acid
#Grup produk P106638662
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MICROLIT LENTUS™ is a Bottle Top Dispenser (BTD) designed to provide precision and safety in Hydrofluoric Acid dispensing. Built by our in-house team of product design engineers, it uses Springless Valve™, an award winning technology, and Recirculation Valve for preventing loss of reagent during purging.
MICROLIT LENTUS™ also features two product innovations, EasyKnob™ and FlexiNozzle™ that enhance its ease of use and flexibility. Designed with ergonomics and intuitive handling in mind, it exhibits excellent chemical compatibility with Hydrofluoric Acid (HF) and other reagents & chemicals to achieve precision and safety with reliability in practical laboratory environments.
MICROLIT LENTUS™ also features two product innovations, EasyKnob™ and FlexiNozzle™ that enhance its ease of use and flexibility. Designed with ergonomics and intuitive handling in mind, it exhibits excellent chemical compatibility with Hydrofluoric Acid (HF) and other reagents & chemicals to achieve precision and safety with reliability in practical laboratory environments.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the Model Number Information"
Feature
- Change Volume with EasyKnob™ (Marker 1)EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting.
- Move effortlessly with a PTFE Piston (Marker 2)
The instrument is equipped with a PTFE Piston with an ETP O-Ring. It facilitates smooth and effortless movement and ensures high chemical compatibility.
- Re-direct Liquids with Recirculation Valve (Marker 3)
Recirculation Valve prevents the loss of reagents during purging by re-directing them into the mounted bottle and facilitates bubble free dispensing.
- Operate Jam-free with Springless Valve™
MICROLIT LENTUS™ comes with an award-winning technology, Springless Valve™, that facilitates smooth and jam-free functioning.
- Dispense Easily with FlexiNozzle™ (Marker 4)
The instrument comes with FlexiNozzle™, an adjustable delivery nozzle. It offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions.
- Work Flexibly with a 360° Adapter (Marker 5)
A specially designed Adapter allows 360° rotation, facilitating complete work flexibility.
- Assured Quality with ISO 8655 Conformed Calibration
MICROLIT LENTUS™ is calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards. A calibration certificate is included inside the product package. A calibration tool is also included for quick in-lab recalibration.
- Work with a Comprehensive Volume Range
MICROLIT LENTUS™ is available in five unique volume ranges.*Refer the table in technical specifications.
- Autoclaving Parameters
MICROLIT LENTUS™ is fully autoclavable at 121°C and 15 psi for a duration of 10-15 minutes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
