AMD Geomembrane Welder

Sebelum PPN:
Rp139.999.900 - Rp329.999.900
Spesifikasi
Voltage (V)220
Welding Speed (m/minute)0.5-5
Heating Temperature (°C)0-450
Overlap Width (cm)10
Insulation classClass II
Seam Strength> 85% Base material (tensile resistant in shear direction)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heating plate with Teflon coated
Unique digital display screen, adjust the temperature according to the different material
Heating interval signal lights
To kinds of removable supporting stand, welding at multi-directions
Thermal insulation handle made of reinforced nylon
Portable socket fusion tools are used for PP-R, PE Pipes and Fittings
Applicable Range :
Electronic constans temperature controller and indicating light
Sockets with high quality adhesive coating, for longer lifetime and great fusion performance

Ulasan Produk

Tidak ada ulasan