Nihonweld CrMo Alloy Steel Welding Electrode (Kawat Las Elektrode)

Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
Welding PositionsAll Positions
Compatible forAWS A5.5 E9018-B3
JIS SpecificationDT 2418
Elongation (%)21
Other SpecificationKS ET2418
PWHT (°Cxh)690x1
Tensile Strength (N/mm²)750
Tensile Strength (ksi)109
Typical Chemical Composition of All Weld Metal Deposits (%)C= 0.08, Si= 0.50, Mn= 0.77, P= 0.014, S= 0.011, Cr= 2.25, Mo= 1.02
Yield Point (KSI)99
Yield Point (N/mm²)680

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
N-9018-B3 is an all position, iron powder-low hydrogen electrode developed for welding 2.25% Cr-1% Mo steel, subjected to elevated temperatures such as those found in the power piping and boiler industries
Features extremely high deposition efficiency, producing X-ray quality weld deposits with mechanical properties that meet or exceed AWS-ASTM requirements
Provides a stable arc with low spatter

Ulasan Produk

Tidak ada ulasan