IDEALIFE Dish Dryer Sterilizer (Pengering / Sterilisator)

Sebelum PPN:
Rp989.900
Spesifikasi
Power (W)260
Temperature (°C)70 (Hot Air Drying)
Range Time Control (minute)0-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacity: 3-5 person 26Litres
Hot Air Drying: Temperature: 70 celcius immobilize the bacteria E-COLI cause diarrhea, cholera, typhoid fever and hepatitis A and STAPHYLO coccus aureus causes food poisoning and skin infections that can sterilize tableware well.
Anti Bacterial + Storage
Timer Control: 0-60 Minutes
Large opening - for larger plates
Storage double layer: Bowl x 5, Plates x 7, chopsticks x 8, spoons x 5
Storage single layer: plates x 7, knives and forks x 7sets
Storage: tea cups x 12
Perfect to sanitize baby utensils

Ulasan Produk

Tidak ada ulasan