MILWAUKEE Chopsaw (Mesin Potong besi)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cutting Capacities Round Profile (mm)127 (0°)
Cutting Capacities Square Profile (mm)101-127x204 (0°)
Cutting Capacities Rectangular Profile (mm)50-381x229 (0°)
Blade Diameter (inch)4
Cutting Blade TypeAbrasive Disc
Metal Saw TypeCut-Off Machine
Miter Angle Range (°)0 to 45
No Load Speed (rpm)3900
Pivoting Fence Angle (°)45
Power SourceCorded
Size (inch)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contain:
- Allen key 4 mm
- Spanner
- Cutting disc for steel 355.00x3.00x25.40mm
Feature
- 2.300 Watt motor with 3.800 RPM for excellent cutting performance
- Lock pin function keeps the saw closed position during transportation (no chain required)
- Quick release vice adjustment for fast angle adjustment from - 45º to + 45º
- Quick release miter clamp for fast work piece change
- Spindle lock for fast and easy disc change
- Easy brush change due to external brush doors
- Integrated metal fan for best durability and long life
- Stamped steel base with additional rips to prevent deforming

Ulasan Produk

Tidak ada ulasan