SKF Deep Groove Ball Bearing Single Row for High Temperature with Shields (Laher)

Sebelum PPN:
Rp1.399.900 - Rp1.999.900
Spesifikasi
LubricantSolid Lubricant
Bore TypeCylindrical
Radial Internal ClearanceMultiples of C5
CoatingCoated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings, single row, for high temperature applications
- 2Z: Shield on both sides
- VA208: Bearing for high temperature applications, with a segmented cage made of graphite, manganese phosphate coated rings and rolling elements and radial clearance of multiples of C5

Single row deep groove ball bearings for high temperature applications, with shields on both sides, are designed for challenging operating conditions, with certain variants being capable of performing at temperatures as high as 350°C (660°F). They have larger radial internal clearances and use graphite-based lubricants that enable operation at high temperatures. They are lubricated for the life of the bearing and the entire surface of the bearings and shields are manganese phosphate treated, which enhances adhesion of the lubricant to the metal and improves their running-in properties. As with deep groove ball bearings generally, they are particularly versatile, accommodate radial and axial loads in both directions, and are easy to mount.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Optimized for operation at high temperatures-up to 350°C (660°F)
- Easily swapped with grease-lubricated bearings of corresponding ISO dimensions
- Increased reliability, reduced complexity and decreased environmental impact
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Ulasan Produk

Tidak ada ulasan