Excelso Kopi Bubuk Luwak Toraja

Sebelum PPN:
Rp8.499.900
Spesifikasi
Size (g)200
PackagingPouch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Excelso Luwak Toraja Ground/Bubuk 200g
This specially cared Luwak from our plantation produced full-bodied coffee, aromatic spice, fruity sensations and unique notes of exotic Luwak coffee.

Tasting Notes: Spicy, Floral, & Fruity

Body Level: 4 of 5
Acidity Level: 2 of 5

Ingredients: 100% Ground Coffee

Pouch Packaging @ 200g
Keunggulan :This specially cared Luwak from our plantation produced full-bodied coffee, aromatic spice, fruity sensations and unique notes of exotic Luwak coffee.

Tasting Notes: Spicy, Floral, & Fruity
komposisi :Kopi Bubuk 100%
Peringatan
Gramasi dan kemasan produk dapat berubah sewaktu-waktu mengikuti kemasan terbaru.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait