WHEATON Screw Cap Polypropylene White (Penutup / Tutup Ulir)

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorWhite
MaterialPolypropylene
Cap MaterialPolypropylene
Liner MaterialFoamed PE
Cap StyleSolid Top
AutoclavableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White polypropylene screw cap provides clear surface for writing on cap
Polyvinyl liners provide an excellent moisture barrier, can be used with mild acids, alkalis, solvents and alcohols
Foamed polyethylene (PE) liner Foamed polyethylene liner provides chemical resistance for acids, alkalis, solvents, alcohols, oils, household cosmetics and aqueous products. Excellent for environmental samples, pharmaceuticals and diagnostic reagents.
PTFE faced foamed PE liner offers excellent chemical resistance, ideal for use with high purity chemicals, strong acids and solvents
PTFE faced silicone liner consist of 0.055" (1.4 mm) of silicone and 0.005" (0.14 mm) of PTFE . Ideal for storage and retrieval of volatile solvents, sensitive compounds and corrosive chemicals.

Ulasan Produk

Tidak ada ulasan