WHEATON Bottle Serum

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
Mouth ID (mm)13
Mouth OD (mm)20
MaterialClear Type 1B Borosilicate (Glass Type)
Neck Size (mm)20 (Crimp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for long and short term sample storage, lyophillization and vaccine / injectable drug containers
Fits most lyophillization applications
Select aluminum seal and stopper size by using the mouth OD dimension of the bottle or vial
Shrink-wrapped partitioned modules reduce breakage
Borosilicate glass conforms to USP Type I requirements
Clear bottles manufactured from WHEATON® 400 borosilicate molded glass that conforms to USP Type I requirements
Amber bottles manufactured from WHEATON® 500 borosilicate glass that conforms to USP Type I requirements

Ulasan Produk

Tidak ada ulasan