WHEATON Bottle Round LDPE (Botol Lab)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Size (ml)125
ColorTranslucent
Remarks (mm)47x109 (DxH)
Diameter (mm)47
Bottle ColorNatural
Bottle MaterialLDPE
Cap MaterialWhite Polypropylene
Height (mm)115
MaterialLDPE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from low density polysthylene with PE foam lined polypropylene screw cap
Narrow mouth design makes it ideal for a range of liquid storage and sampling applications
Good chemical resistance and also suitable for mild and strong buffers

Ulasan Produk

Tidak ada ulasan