TexWipe Non-Sterile Small Cleanroom Swab

Sebelum PPN:
Rp12.999.900
Spesifikasi
Head Width (mm)4
Head Thickness (mm)3.6
Head Length (mm)12
Handle Width (mm)3
Handle Thickness (mm)3
Handle Length (mm)58.3
Total Swab Length (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Texwipe’s Alpha® TX743B Small Cleanroom Swab is constructed from 100% polyester knit material. Complete thermal bond construction eliminates adhesive contamination.

Cleanroom manufactured, providing low levels of Non-Volatile Residues (NVRs) and ions, and made to exacting and consistent tolerances using high-precision automated processes.

Lot coded for traceability and quality control. Packaged in a silicone-free and amide-free bag.

NSF Certified to be acceptable for use as a Cleaning Swab (P1) in and around food processing areas. The product must only be used in such a manner as to ensure it will not have direct contact with food or potable water. Use must also be consistent with the manufacturer’s directions.
Feature
Double layer of polyester knit fabric for enhanced absorbency
Engineered to resist snagging and abrading, preventing the release of particles and fibers
Excellent chemical compatibility with a variety of solutions
100% virgin polypropylene handle ensures no additional contaminants are introduced while offering excellent chemical resistance
Cleanroom laundered, providing ultra-low levels of particles, NVRs, and ions
Trademarked light-green colored handles with “TEXWIPE” name embossed on handle
Autoclave safe in dry heat and steam

Ulasan Produk

Tidak ada ulasan