TexWipe Non-Sterile Small Cleanroom Swab with Rigid Tip

Sebelum PPN:
Rp10.999.900
Spesifikasi
Head Width (mm)3.6
Head Thickness (mm)3.5
Head Length (mm)12
Handle Width (mm)3
Handle Thickness (mm)3
Handle Length (mm)59
Total Swab Length (mm)71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Texwipe’s CleanFoam® TX742B Small Cleanroom Swab with Rigid Tip is constructed from the highest quality 100 ppi polyurethane foam. Complete thermal bond construction eliminates the risk of adhesive contamination.

Cleanroom processed, providing low levels of Non-Volatile Residue (NVR) and ions, and made to exacting and consistent tolerances using high-precision automated processes.

Packaged in silicone-free and amide-free bags.

NSF Certified to be acceptable for use as a Cleaning Swab (P1) in and around food processing areas. The product must only be used in such a manner as to ensure it will not have direct contact with food or potable water. Use must also be consistent with the manufacturer’s directions.
Feature
Good chemical compatibility with a variety of solutions
Readily absorbs solvents and solutions and grabs particulates.
100% polypropylene handle ensures no additional contaminants are introduced while offering excellent chemical resistance
Trademarked light-green colored handles with “TEXWIPE” name embossed on handle
Autoclave safe
Lot coded for traceability and quality control

Ulasan Produk

Tidak ada ulasan