Benchmark Scientific TubeRoller with 5 Rollers

Sebelum PPN:
Rp29.999.900
Spesifikasi
Speed (rpm)38 (Fixed)
Tilt Angle (°)+/-5
MotionSimultaneous Roll & Tilt
Dimensions (cm)45x18x9
Operating Temperature Range (°C)+40 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchmark TubeRollers are designed for the gentle, thorough mixing of a variety of containers, including Vacutainers™, bottles, test tubes, centrifuge tubes, and roller bottles. Both models feature variable speed control (2-80 rpm), suitable for the broadest range of mixing applications.

As the roller mechanism rotates through each complete revolution, the right side of each roller is gently elevated about 0.5 in (13mm) and returns to the horizontal starting position. This additional, gentle up/down motion provides a “wave” effect and guarantees that the entire sample is subjected to complete, thorough mixing, end to end. This built-in tilt feature provides a level of homogeneous mixing uniformity that cannot be matched by any stationary roller apparatus.

From blood collection tubes to roller bottles, Benchmark TubeRollers are the ideal choice for research, clinical laboratories, and doctors’ offices.

Ulasan Produk

Tidak ada ulasan