MAPA Ultra Nitrile Gloves (Sarung Tangan)

Sebelum PPN:
Rp48.900
Spesifikasi
ColorGreen
MaterialNitrile
Cuff CharacteristicStraight Cuff
Interior FinishFlocked
Exterior FinishEmbossed Texture
Length (cm)32
Thickness (mm)0.38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Good mechanical resistance and long-lasting chemical protection

Industries:
Automotive/mechanical
industry
- Local Authorities (Cleaning)
- Local Authorities (Parks and Public Spaces)
- Construction Industry (Masons/ Plasterers)
- Construction Industry (Carpenters/Joiners)

Application:
-Spray mixtures preparation
-Pesticides handling
-Tank filling
-Application & spreading of pesticides
-Pesticides waste management
-Treatment equipment cleaning
-Machining parts using cutting oil
-Treating/degreasing metals with solvents
-Preparing coatings, varnishes
-Handling PVC-based glues
Feature
- Comfort
Dexterity and comfort, due to the anatomical shape and the quality of the
flock-lining

- Durability
Longer service life: excellent mechanical resistance (abrasion, perforation)
- Guaranteed quality
Silicone free to prevent traces, defects on metal sheet and glass prior to painting

- Additionnal benefits
Available in vending machine packaging

Ulasan Produk

Tidak ada ulasan