ProChoice Corded Earplug Prosil Reusable (Penyumbat Telinga)

Sebelum PPN:
Rp60.900
Spesifikasi
ColorBlue
MaterialSlicone
Dimensions (cm)3.2x1.5
Cord Length (cm)7.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications:
Agriculture, Construction, Fire Protection, Food Services, Forestry, Government, Emergency Services, Manufacturing, Medical, Military, Councils, Mining, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Welding, Logistics and Transport, Automotive & Utilities
Warning
Before handling any earplugs, ensure hands are clean. Always check your earplugs and discard if damaged, worn or dirty. Silicone plugs can be washed if necessary. Single use ear plugs can cause health issues if used when dirty.
If kept clean and undamaged, silicone (reusable) ear plugs can be used many times over. Clean with mild soap/water and store in a case away from extreme heat and direct sunlight when not in use. On banded earplugs, clean and replace pads regularly as required.
Feature
- Certified to AS/NZS 1270:2002 Acoustic Hearing Protectors
-Class 3 SLC8018dB.
- Hearing protection for noise levels to 100dB(A).
- Coloured blue for food safety.
- Reusable silicone earplugs.
- Comes in resealable plastic case.
- Cord allows earplugs to hang around neck when not in use.

Ulasan Produk

Tidak ada ulasan