Pyramex Disposable Uncorded Earplugs

Sebelum PPN:
Rp799.900
Spesifikasi
ColorOrange
ReusableNo
Metal DetectableNo
Plug MaterialPolyurethane foam
Plug Dimensions (cm)2.6x1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable uncorded earplugs
Soft foam earplugs gently expand and self adjust to all size ear canals
Warning
For noise environments dominated by frequencies below 500 Hz, the C-weighted environmental noise level should be used. Improper fit of this device will reduce its effectiveness in attenuating noise. Plugs should be inserted with a gentle rocking; twisting motion while opposite hand is opening ear canal by pulling the top of ear. Although hearing protectors can be recommended for protection against the harmful effects of impulse noise, the Noise Reduction Rating (NRR) is based on the attenuation noise and may not be an accurate indicator of the protection attainable against impulsive noise, such as gunfire.

Ulasan Produk

Tidak ada ulasan