Pyramex Eye Protection With LED

Sebelum PPN:
Rp389.900
Spesifikasi
PD (mm)72
Bridge (mm)14
Lens Base (curve)9
Lens Size Diagonal (mm)78
Lens Size Vertical (mm)46
Lens Thickness (mm)2.2
Overall Length (mm)103
Overall Width (mm)140
MaterialLens (polycarbonate), Temple (Nylon), Frame (Nylon), Screw (Stainless Steel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super bright swiveling LED bulbs (three lumens per side) allows you to see in dark places while keeping your hands free. Built-in rubber nosepiece and rubber temples tips The alkaline batteries provide up to 50 hours of use before replacing. Three L44 alkaline batteries per temples (six total) are included Easy to use push button on/off switches are located at the top of each temple

Ulasan Produk

Tidak ada ulasan