Pyramex Ridgeline Standard Cap Style (Topi Kerja)

Sebelum PPN:
Rp369.900
Spesifikasi
Shell Thickness (mm)2-4
Dimensions (mm)28x22x15.2
Suspensions Adjust Sizing6.5-8
MaterialShell (ABS), Suspension (HDPE), Sweat band (Polyester Fabric & Polyurethane (PU) foam)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Shell constructed from ABS material
- Low profile design
- Available with 4- point and 6-point ratchet suspensions - Swing ing hinge points - 4-position harness - Adjusts from 6½ to 8
- Rear padded suspension - Replacement suspensions available
- Vented pressure pad - Universal accessory slots - Passes Reverse Orientation, High-Temperature (HT) and Low Temperature (LT)
- Vented cap style hard hats are rated Class C and do not meet Class E or G safety standards - Custom imprinting available

Ulasan Produk

Tidak ada ulasan