Tilsatec Lightweight Cut Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp519.900
Spesifikasi
ColorBlack Linier
Gauge (gg)15
Cuff StyleKnit Wrist
Length (mm)230-270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight cut level E fully coated nitrile glove with micropore foam nitrile palm

Application/Industries:
- Assembly
- Automotive industry
- Glass manufacturing
- Metal fabrication / stamping
- Construction
- White goods manufacturing
Feature
- EN388: 2016 level E cut resistance
- Rhino Yarn™ cut resistant technology
- 15 gauge lightweight liner
- High level of tactility and dexterity
- Sandy foam nitrile palm delivers good dry and oil grip
- Flat nitrile full dip provides oil and liquid protection

Ulasan Produk

Tidak ada ulasan